Shop All Box End Wrenches
Ampco Safety Tools
Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in
Mfr # W-3241
Zoro # G5169236
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Size 1-1/16" x 1-1/8"
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Type Offset
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # W-3241
- Zoro # G5169236
- UPC # 702535893675
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 15 in |
Size | 1-1/16" x 1-1/8" |
Head Size | 1 1/16 in, 1 1/8 in |
Wrench Head Sizes | 1 1/16 in, 1 1/8 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Aluminum Bronze, Natural, Head Size 1 1/16 in, 1 1/8 in, Overall Length 15 in, 15 Degrees , SAE, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Magnetic Tip Slotted Screwdriver 5/16 in Round (66-013-A)
- BONDHUS 9 Piece Torx? L-Shape Torx? Key Set, 12699 (12699)
- INTERTOOL 1/4 in Drive 72-Tooth Geared Teeth Teardrop Two Layer Nickel Coating (ET08-8001)
- INSIZE Inspection Mirror, Round, 7"-20 1/4 (7160-1)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-7/16x1-5/8 in (W-3271)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L (W-3180)
- AMPCO SAFETY TOOLS Double Box End Wrench, 7/8 x 1-1/16 in (W-3220)
- AMPCO SAFETY TOOLS Box End Wrench, 10-1/2"L, 1-3/16"Head Size (4628)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 15/16x1-1/16 in. (W-3230)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1/2 x 19/32 in (W-3140)
- PROTO Box End Wrench, 17 x 19mm, 11-23/64 in. L (J1065M)
- Ampco Safety Tools Wrenches