Shop All Floor Signs
Ampco Safety Tools
Danger Sign, 8 in H, 14 in W, Plastic, Vertical Rectangle, Spanish, DANGER SIGN SP
Mfr # DANGER SIGN SP
Zoro # G3335355
product price: $3.15
/ea
Sold in multiples of 455 for $1,433.25
$1,433.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Herramientas Anti-Chispas Deben Ser Usadas En Esta Area (Non-Sparking Tools Must Be Used In This Area)
- Width 14 in
- Height 8 in
- Sign Shape Vertical Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # DANGER SIGN SP
- Zoro # G3335355
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 14 in |
Height | 8 in |
Sign Legend Character Height | 1/4 in, 3/4 in, 2 1/4 in |
Depth | 14 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Herramientas Anti-Chispas Deben Ser Usadas En Esta Area (Non-Sparking Tools Must Be Used In This Area), Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1/4 in, 3/4 in, 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Glove, Gray/White, Large, PK12, 12PK (1040)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-FRIBLK-06-XXL)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- SIGNMISSION OSHA Notice Sign, 10" Height, 14" Wide, NOTICE Roof Access Authorized Personnel Only Sign, Landscape (OS-NS-D-1014-L-16498)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-622 (FS-624-622)
- STRANCO Anti-Slip Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-207 (FS-624-207)
- NMC No Entry Restrooms Closed Heavy Duty Floor Stand (HDFS206)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- NMC Arrow Walk On Floor Sign, WFS84YL (WFS84YL)
- SIGNMISSION Electrical Panel 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-R-16-6PK-99851 (FD-2-R-16-6PK-99851)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD5 (3YTD5)
- Ampco Safety Tools Floor Signs