Shop All Combination Wrenches
Ampco Safety Tools
Combination Wrench, SAE, 7/16in Size
Mfr # W-611
Zoro # G3193531
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Reversing No
- Head Movement Fixed
- Finish Natural
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # W-611
- Zoro # G3193531
- UPC # 702535894467
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/4 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 7/16 in, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Rocker Head Pry Bar, 36 (GG633)
- ZORO SELECT Annular Cutter, M2 HSS, 1/2 Dia, 2 Cut D (4THD3)
- WESTWARD Transfer Punch, 7/64 In Tip, 4-7/8 In L (22N788)
- DEWALT 1-1/2"x31"x36" High Impact 4 Cutter SDS Max (DW5859)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 13/32" Size (W-601A)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/8in Size (W-601)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 30mm Size (1342)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 5/16in Size (W-600)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-3/8in Size (W-676)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/4in Size (W-661)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 20 mm L.230 mm (40082020)
- Ampco Safety Tools Wrenches