Shop All Combination Wrenches
Ampco Safety Tools
Combination Wrench, SAE, 1in Size
Mfr # W-671A
Zoro # G2655344
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Ratcheting Configuration Non-Ratcheting
- Wrench Product Grouping Wrenches
- Finish Natural
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # W-671A
- Zoro # G2655344
- UPC # 702535894573
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 14 in |
Head Size | 1 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 1 in, Overall Length 14 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Swift Mixer, Cast Aluminum 8 1/2" X 5", 30" Shaft (15-131)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100400A)
- WESTCOTT Ruler, Stainless Steel, 18" (10417)
- WELLER Crescent Assorted in. X 1/2 in. drive SAE 6 Point Deep Impact Socket Set 8 pc (CIMS2N)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/16in Size (W-672)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/4in Size (W-674)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-15/16in Size (1507A)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 19/32" Size (W-632)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 13/32" Size (W-601A)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 10mm Size (1304)
- BETA Combination Wrench, Long, 9mm (000420509)
- Ampco Safety Tools Combination Wrenches