Shop All Combination Wrenches
Ampco Safety Tools
Combination Wrench, SAE, 1-15/16in Size
Mfr # 1507A
Zoro # G5169123
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Number of Points 12
- Insulated No
- Anti-Slip Design No
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 1507A
- Zoro # G5169123
- UPC # 702535894733
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 22 3/4 in |
Head Size | 1 15/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 1 15/16 in, Overall Length 22 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Roll Up Tool Bag, Wrench Roll, Brown, Canvas, 25 Pockets (70004)
- KO-KEN Socket TORXPLUS 16EPL Low Profile 32mm 3/8 Sq. Drive (13425-16EPL)
- DEWALT 20V MAX* XR(R) CORDLESS CABLE STRIPPER KIT (DCE151TD1)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 11/64 (45611)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 2in Size (1508)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1/2in Size (W-621)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 13mm Size (1310)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 24mm Size (1332)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/8in Size (W-601)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 13/16in Size (W-670)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9mm (1209MSC)
- Ampco Safety Tools Combination Wrenches