Shop All Combination Wrenches
Ampco Safety Tools
Combination Wrench, Metric, 50mm Size
Mfr # 1360
Zoro # G5169823
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Reversing No
- Insulated No
- Head Movement Fixed
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # 1360
- Zoro # G5169823
- UPC # 702535894405
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 22 3/4 in |
Head Size | 50 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 50 mm, Overall Length 22 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 65 Pieces 4 mm to 17 mm, 5/32 in to 13/16 in , Full Polish (J47065)
- KO-KEN Socket set 4-14mm 6 Point 200mm Z-series 12 pieces 1/4 Sq. Drive (RS2300MZ/12)
- RIDGID Pins, PK4 (89085)
- ZORO SELECT Helical Total Range Kit All Metric (87930)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 13/32" Size (W-601A)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 7/16in Size (W-611)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/16in Size (W-672)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 27mm Size (1338)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 24mm Size (1332)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 7/8in Size (W-671)
- SUNEX Short Combo Wrench 17 Mm (993017M)
- Ampco Safety Tools Wrenches