Shop All Combination Wrenches
Ampco Safety Tools
Combination Wrench, Metric, 36mm Size
Mfr # 1348
Zoro # G6126919
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Tether Capable Not Tether Capable
- Single End/Double End Double End
- Ratcheting Configuration Non-Ratcheting
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 1348
- Zoro # G6126919
- UPC # 702535894344
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 18 3/4 in |
Head Size | 46 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 36 mm, Overall Length 18 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8 in. 58 Tooth Aluminum Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4345)
- MIDWEST SNIPS Aviation Snip, Left Curves/Straight, 10 in, Steel (MWT-6716L)
- NOVA 70Mm Mini Jaw (JS70N)
- DREMEL Wheel, Flap, 3/8 In (502)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 5/16in Size (W-600)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 7/16in Size (W-611)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 7/8in Size (W-671)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 25/32" Size (W-662)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 16mm Size (1316)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 5/8in Size (W-641)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41119)
- Ampco Safety Tools Combination Wrenches