Shop All Combination Wrenches
Ampco Safety Tools
Combination Wrench, Metric, 34mm Size
Mfr # 1346
Zoro # G7790985
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34mm
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Offset 15 Degrees
- SAE or Metric Metric
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 1346
- Zoro # G7790985
- UPC # 702535894337
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Size | 34mm |
Overall Length | 16 3/4 in |
Wrench Length Style | Standard |
Wrench Head Sizes | 34mm |
Head Size | 34 mm |
Description
Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 34 mm, Overall Length 16 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL CONCRETE MASONRY BIT 3/4 IN DIAMETER (BIT-3/4)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75XT048AA3)
- WILLIAMS Master Socket Wrench and Screwdriver Set, 6/12 Points, 1/4 and 3/8 in Drive, 95 Pieces, Hex/Phillips (JHW50611B)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, Cnter, AlTiN (CRE-625-250X)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 13/32" Size (W-601A)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 13/16in Size (W-670)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 7/8in Size (W-671)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 7/16in Size (W-611)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/8in Size (W-673)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 5/16in Size (W-600)
- MILWAUKEE TOOL 1-1/8 in. SAE Combination Wrench (45-96-9436)
- Ampco Safety Tools Wrenches