Shop All Combination Wrenches
Ampco Safety Tools
Combination Wrench, Metric, 29mm Size
Mfr # 1341
Zoro # G6126928
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Wrench Product Grouping Wrenches
- Reversing No
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 1341
- Zoro # G6126928
- UPC # 702535894306
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/4 in |
Head Size | 29 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 29 mm, Overall Length 5 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 9/16" Extralong comb wrench (1218L)
- GYROS Carbon Steel Hex Rethreading Die, 9/16-Inch to 18-Inch, 1 Piece (92-93618)
- WARNER Putty Knife, Flex, 3/4" (604)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-38-01-41)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 5/16in Size (W-600)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1/2in Size (W-621)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-3/8in Size (W-676)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/2in Size (W-678)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 13/32" Size (W-601A)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 32mm Size (1344)
- GEARWRENCH 14mm 90T 12 PT Combi Ratchet Wrench (KDT86914)
- Ampco Safety Tools Combination Wrenches