Shop All Combination Wrenches
Ampco Safety Tools
Combination Wrench, Metric, 28mm Size
Mfr # 1340
Zoro # G6126937
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Anti-Slip Design No
- Finish Natural
- Reversing No
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 1340
- Zoro # G6126937
- UPC # 702535894290
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/4 in |
Head Size | 28 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 28 mm, Overall Length 5 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Bottoming, 3 Flutes (015302AS)
- HUSQVARNA WHEEL, CART W/STUD (581240201)
- WESTWARD Band Saw Blade, 11 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX71)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-3/16in Size (W-673A)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-5/16in Size (W-675)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1in Size (W-671A)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 30mm Size (1342)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1/2in Size (W-621)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 36mm Size (1348)
- PROTO WR COMB 2-3/8 12PT (PO1276)
- Ampco Safety Tools Combination Wrenches