Shop All Combination Wrenches
Ampco Safety Tools
Combination Wrench, Metric, 25mm Size
Mfr # 1334
Zoro # G6126955
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Wrench Shape Straight
- Reversing No
- Head Movement Fixed
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 1334
- Zoro # G6126955
- UPC # 702535894269
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 14 in |
Head Size | 25 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 25 mm, Overall Length 14 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jet Drill Press Handle (10601009)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER IM (GP2920F)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 1/2 in L (54TN98)
- KLEIN TOOLS Threadclip, 4-1/2-Inch (HTC5)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 7/8in Size (W-671)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/16in Size (W-672)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 36mm Size (1348)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-15/16in Size (1507A)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 7/16in Size (W-611)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-7/16in Size (W-677)
- BETA Combination Wrench, Bright, 17mm (000420617)
- Ampco Safety Tools Wrenches