Shop All Combination Wrenches
Ampco Safety Tools
Combination Wrench, Metric, 11mm Size
Mfr # 1306
Zoro # G5993705
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Single End/Double End Double End
- Ratcheting Configuration Non-Ratcheting
- Wrench Shape Straight
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 1306
- Zoro # G5993705
- UPC # 702535894122
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 11 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 11 mm, Overall Length 6 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Gage Block Set, Rectangular, 81 Pc (2YNK8)
- ULLMAN Flexible Spring Claw, 13-1/2 in. L, 10 lb. (NO. 17)
- DRILL AMERICA 1-1/2"x1" HSS Annular Cutter (DWC5-530-157)
- BOSCH 316 Glass And Tile Bit (GT200)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 5/16in Size (W-600)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 19/32" Size (W-632)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 17mm Size (1318)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 9/16in Size (W-631)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-15/16in Size (1507A)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/16in Size (W-672)
- WESTWARD Combination Wrench, SAE, 9/16in Size (33M581)
- Ampco Safety Tools Combination Wrenches