Shop All Chisels
Ampco Safety Tools
Cold Chisel, 3/4 In. x 9 In.
Mfr # C-16
Zoro # G5059241
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Tip Size 3/4 in
- Hex 3/4 in
- Tether Capable Tether Capable
- Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # C-16
- Zoro # G5059241
- UPC # 702535879747
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 3/4 in |
Length | 9 in |
Shank Width | 3/4 in |
Blade Width | 3/4 in |
Overall Length | 9 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Blade Tip Shape Diamond, Blade Width 3/4 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 9 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-147)
- SHINN FU Ram Coupler (B65582)
- OTC Bearing Splitter, Max. Spread 13 3/8 In (1127)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.028 (111102800)
- AMPCO SAFETY TOOLS Cold Chisel, 3/4 In. x 6 In. (C-13)
- AMPCO SAFETY TOOLS Cold Chisel, 1-1/16 In. x 9-1/4 In. (C-18)
- AMPCO SAFETY TOOLS Cold Chisel, 9/16 In. x 12 In. (C-20)
- AMPCO SAFETY TOOLS Cold Chisel, 9/16 In. x 6-1/2 In. (C-12)
- AMPCO SAFETY TOOLS Hand Chisel, 7/16 In. x 5-3/4 In. (C-12A)
- AMPCO SAFETY TOOLS Cape Chisel, 7-7/8" L, 3/4" Hex, 1/2" Tip (C-5)
- WILLIAMS Williams Round Nose Chisel, 1/4" (C-72)
- Ampco Safety Tools Cutting and Shaping Tools