Shop All Chisels
Ampco Safety Tools
Cold Chisel, 1-1/16 In. x 9-1/4 In.
Mfr # C-18
Zoro # G5059223
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Tip Size 1 1/16 in
- Hex 1 in
- Tether Capable Tether Capable
- Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # C-18
- Zoro # G5059223
- UPC # 702535879761
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 1 1/16 in |
Length | 9 1/4 in |
Overall Length | 9 1/4 in |
Shank Width | 1 in |
Blade Width | 1 1/16 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Blade Tip Shape Diamond, Blade Width 1 1/16 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 9 1/4 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Features Non-Sparking Where Flammable or Combustible Vapors, Liquids, Dusts or Residues are Present, Non-Magnetic Near Sensitive Magnetic Equipment, MRI and Clean Room Environments, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Straight/Left High Leverage Tin Snips - 492W (492W)
- BLACK & DECKER Blade, Center (91970-00)
- WESTWARD Hook-Style Safety Cutter 6 5/8 in L, 10 PK (793LG5)
- WALTER Shank tool - Threading NTS-SER1616-16 (NTS-SER1616-16)
- AMPCO SAFETY TOOLS Cold Chisel, 3/4 In. x 9 In. (C-16)
- AMPCO SAFETY TOOLS Cold Chisel, 9/16 In. x 12 In. (C-20)
- AMPCO SAFETY TOOLS Cold Chisel, 3/4 In. x 6 In. (C-13)
- AMPCO SAFETY TOOLS Hand Chisel, 7/16 In. x 5-3/4 In. (C-12A)
- AMPCO SAFETY TOOLS Cape Chisel, 7-7/8" L, 3/4" Hex, 1/2" Tip (C-5)
- AMPCO SAFETY TOOLS Hand Chisel, 7/8 In. x 12 In. (C-21)
- DASCO 1/2 In. x 6-3/8 In. Cold Chisel (0405-0)
- Ampco Safety Tools Cutting and Shaping Tools