Shop All Service & Pump Wrenches
Ampco Safety Tools
Claw Wheel Wrench, Non-Spark, 1-7/8, 3-1/8
Mfr # WV-12
Zoro # G5171564
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 7/8 in, 3 1/8 in
- Length 17 in
- Overall Length 17 in
- Head Angle 90 Degrees
- Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WV-12
- Zoro # G5171564
- UPC # 702535900106
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 1 7/8 in, 3 1/8 in |
Length | 17 in |
Overall Length | 17 in |
Head Size | 1 7/8 in, 3 1/8 in |
Details
Item | Claw Valve Wheel Wrench |
Head Angle | 90 Degrees |
Material | Aluminum Bronze |
Finish | Natural |
Non-Magnetic | Yes |
Nonsparking | Yes |
Weight | 1.3 lb |
Insulated | No |
Corrosion Resistant | Yes |
Description
Claw Valve Wheel Wrench, Head Size 1 7/8 in, 3 1/8 in, Aluminum Bronze, Natural, Overall Length 17 in, Non-Magnetic Yes, Nonsparking Yes, Corrosion Resistant Yes, Insulated No, 1.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Jaw, Fits Brand Westward, PR (GGS_50198)
- WESTWARD Wrench, Combination, Metric, 13" L. (54PN64)
- HHIP 12 X 12" Precision Frame Spirit Level (4901-0007)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 25 mm Size, Deep Socket, Black Phosphate (49-66-6400)
- AMPCO SAFETY TOOLS Dual Valve Wheel Wrench, 15/16x5/8", 8"OAL (WVD-100)
- AMPCO SAFETY TOOLS Valve Wheel Wrench, F, Non-Spark, 2-3/8 in (WV-40)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 2-1/2", 26-5/16" (WV-300)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/8", 14-1/4", Alumnm (WV-100)
- KENYON Operating Wrench, 60", 2x2" Opening (85487)
- WESTWARD Meter Key, 32 in., Steel, Powder-Coated (31MJ72)
- URREA Service Wrench Set (13 pieces), inches (U3500A)
- Ampco Safety Tools Service & Pump Wrenches