Shop All Service & Pump Wrenches
Ampco Safety Tools
Claw Wheel Wrench, Non-Spark, 1-3/8, 2-3/8
Mfr # WV-10
Zoro # G5171582
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/8 in, 2 3/8 in
- Length 14 1/2 in
- Overall Length 14 1/2 in
- Material Aluminum Bronze
- Head Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WV-10
- Zoro # G5171582
- UPC # 702535900090
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 1 3/8 in, 2 3/8 in |
Length | 14 1/2 in |
Overall Length | 14 1/2 in |
Head Size | 1 3/8 in, 2 3/8 in |
Details
Item | Claw Valve Wheel Wrench |
Material | Aluminum Bronze |
Head Angle | 90 Degrees |
Finish | Natural |
Non-Magnetic | Yes |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Weight | 1.3 lb |
Insulated | No |
Description
Claw Valve Wheel Wrench, Head Size 1 3/8 in, 2 3/8 in, Aluminum Bronze, Natural, Overall Length 14 1/2 in, Non-Magnetic Yes, Nonsparking Yes, Corrosion Resistant Yes, Insulated No, 1.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 1-1/8" Jumbo Combination Wrench (22103)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/2"R (CF175)
- CHICAGO PNEUMATIC Kit - 0.401 Inch Air Hammer, Round Shank, Stroke 2.64 in, Bore Diameter 0.75 in - 3000 BPM (CP7111HK)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 3/4" x (HSP1-3/4-82)
- AMPCO SAFETY TOOLS Valve Wheel Wrench, F, Non-Spark, 2-3/8 in (WV-40)
- AMPCO SAFETY TOOLS Dual Valve Wheel Wrench, 15/16x5/8", 8"OAL (WVD-100)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/8", 14-1/4", Alumnm (WV-100)
- V-8 TOOLS 1-3/8" Jumbo Service Wrench (92040)
- JONARD TOOLS Stubby Speed Wrench, 4 in L., 7/16 in Head (ASWS-R716)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 21MM 30 DEG ANGL (MT1221MM)
- WHEELER-REX Valve Wheel Wrench, 3/4 x 8-1/2 in, Red (8708)
- Ampco Safety Tools Service & Pump Wrenches