Shop All Claw, Rip & Framing Hammers
Ampco Safety Tools
Claw Hammer, Nonsparking, Nonmagnetic
Mfr # H-19FG
Zoro # G3951911
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Handle Fiberglass
- Head Material Aluminum Bronze
- Overall Length (In.) 14 in
- Head Weight (Lb.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # H-19FG
- Zoro # G3951911
- UPC # 702535880514
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length (In.) | 14 in |
Overall Length | 14 in |
Details
Item | Curved Claw Hammer |
Type | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Head Weight (Oz.) | 12.0 |
Handle | Fiberglass |
Head Material | Aluminum Bronze |
Head Weight (Lb.) | 3/4 |
Meets/Exceeds | DOE, FM APPROVED, MSHA, NFPA, OSHA |
Features | Corrosion-Resistant |
Head Weight | 1 lb |
Handle Material | Fiberglass |
Claw Shape | Curved |
Non-Magnetic | Yes |
Face Texture | Smooth |
Includes Nail Holder | No |
Non-Sparking | Yes |
Standards | ASTM A342, ASTM F2503 |
Hammer Type | Claw Hammer |
Grip Style | Ribbed |
Dead Blow Hammer | No |
Face Material | Aluminum Bronze |
Description
The AMPCO H-19FG Claw Hammer is the perfect tool for your next project. It has a durable, lightweight design that makes it easy to use. This claw hammer is designed with a fiberglass handle for increased durability and strength. Its nonsparking, nonmagnetic head ensures you can work safely in an environment where flammable materials are present. The corrosion resistant head weighs 12 oz., while the overall length of the tool measures 14 in. This AMPCO Claw Hammer is the ideal choice for working on your home improvement projects or any other task around the house.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 26-Pc 1/2 In Dr. Sae Socket Set Tool Set, W32901 (W32901)
- TEKTON 3/8" Drive Quick-Release Ratchet, 5.1 in. L (SRH11104)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 17092 (17092)
- BOSCH Jigsaw Anti-Splintering Insert, 5PK (JA1013)
- AMPCO SAFETY TOOLS Hammer, Claw, 16 Oz (H-20FG)
- AMPCO SAFETY TOOLS Claw Hammer, Nonsparking, Nonmagnetic (H-21FG)
- VAUGHAN Ripping Hammer, 20 oz., Steel, Non-Slip (FS999ML)
- ESTWING MFG CO Estwing Mfg Co. 20 Oz Straight Claw Leather Handle Hammer E20S (20268)
- PLUMB Brick Hammer, 24 oz Head, Forged Head, 11 in OAL (11491P)
- WINNIE INDUSTRIES Hammer 9/16in. - 3/4in. Flange - 1/4-20 Screw on Back & Bottom, 100PK (WM912)
- VULCAN Hammer Claw Rip Wood 16Oz (JL20142)
- Ampco Safety Tools Hammers and Striking Tools