Shop All Chisels
Ampco Safety Tools
Caulk Removal Chisel, 10-1/4"L, 15/32" Hex
Mfr # 4-1035
Zoro # G6297938
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Tip Size 5/64 in
- Hex 15/32 in
- Tether Capable Not Tether Capable
- Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 4-1035
- Zoro # G6297938
- UPC # 702535879594
- Country of Origin United Kingdom
- Category Chisels
Dimensions
Tip Size | 5/64 in |
Length | 10 1/4 in |
Size | 5/64 x 5/8 in |
Overall Length | 10 1/4 in |
Blade Width | 5/8 in |
Shank Width | 1/2 in |
Description
Caulk Chisel, Chisel Type Caulk Removal Chisel, Blade Tip Shape Straight, Blade Width 5/8 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 10 1/4 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (31D023)
- DRILL AMERICA 3/8" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML3/8)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0709)
- DAKE Hydraulic Press, 25 t, Electric Pump, 88 In (909215)
- AMPCO SAFETY TOOLS Cold Chisel, 1/4 In. x 5-1/4 In. (C-12B)
- AMPCO SAFETY TOOLS Cold Chisel, 3/4 In. x 9 In. (C-16)
- AMPCO SAFETY TOOLS Hand Chisel, 10" L, 1/2" Hex, 1" Tip (C-38)
- AMPCO SAFETY TOOLS Cold Chisel, 3/4 In. x 6 In. (C-13)
- AMPCO SAFETY TOOLS Cold Chisel, 1-1/16 In. x 9-1/4 In. (C-18)
- AMPCO SAFETY TOOLS Cold Chisel, 9/16 In. x 12 In. (C-20)
- DEWALT DEWALT WOOD CHISEL 2"" (DWHT16861)
- Ampco Safety Tools Cutting and Shaping Tools