Shop All Box End Wrenches
Ampco Safety Tools
Box End Wrench, Insulated, 12 Pt, 9/16 In
Mfr # IWSB-9/16
Zoro # G4583117
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/4 in
- Size 9/16"
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Type Offset
- Finish Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # IWSB-9/16
- Zoro # G4583117
- UPC # 702535882112
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 6 1/4 in |
Size | 9/16" |
Wrench Head Sizes | 9/16 in |
Head Size | 9/16 in |
Wrench Length Style | Stubby |
Description
Box End Wrench, Aluminum Bronze, Insulated, Head Size 9/16 in, Overall Length 6 1/4 in, 15 Degrees , SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Chain Puller for 1/4-in. to 3/4-in. Ptch Chain, ANSI 25, 35, 40, 41, 50 & 60; and ISO 04B, 05B, 06B, 08B (35-60 CHAIN PULLER)
- KLEIN TOOLS Crimp Die Set, RG58, RG59, RG6, RG62 (VDV211-041)
- SUPERIOR PARTS Aftermarket Bumper Sheet for Hitachi N5008AC (SP 883-712)
- MILWAUKEE TOOL Flat Boring Bit 6" Universal Set - 6PC (49-22-0071)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 15/16x1-1/16 in. (W-3230)
- AMPCO SAFETY TOOLS Double Box End Wrench, 7/8 x 1-1/16 in (W-3220)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 1/2x9/16in, 9-1/2L (W-3130)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in (W-3241)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1/2 x 19/32 in (W-3140)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L (W-3180)
- TEKTON 5/8 x 11/16 Inch 45-Degree Offset Box End Wrench (WBE23316)
- Ampco Safety Tools Wrenches