Shop All Box End Wrenches
Ampco Safety Tools
Box End Wrench, 6" L, 5/8" Head Size
Mfr # 4606
Zoro # G5917987
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Size 5/8"
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Type Standard
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 4606
- Zoro # G5917987
- UPC # 702535892722
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 6 in |
Size | 5/8" |
Head Size | 5/8 in |
Wrench Head Sizes | 5/8 in |
Wrench Length Style | Standard |
Description
Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 5/8 in, Overall Length 6 in, 0 Degrees , SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spreaders, Yellow, 4" L x 3" W, PK150 (60455047989)
- BONWAY Bon 32-204 Hardener, Medium Grey (32-204)
- GB SCREW GROUND GRN CD12 (GGS-1512R)
- STARRETT Ss Thickness Gage, 13 Leaves 0.0015" To 0.200" (467S)
- AMPCO SAFETY TOOLS Box End Wrench, 10-1/2"L, 1-3/16"Head Size (4628)
- AMPCO SAFETY TOOLS Double Box End Wrench, 7/8 x 1-1/16 in (W-3220)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 1/2x9/16in, 9-1/2L (W-3130)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-7/16x1-5/8 in (W-3271)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in (W-3241)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 15/16x1-1/16 in. (W-3230)
- WIHA Insulated Box Wrench Set, 8 to 32mm, 15pc (21093)
- Ampco Safety Tools Box End Wrenches