Shop All Box End Wrenches
Ampco Safety Tools
Box End Wrench, 6-1/8" L, 17mm Head Size
Mfr # 4406
Zoro # G5918425
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Size 17mm
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Type Standard
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 4406
- Zoro # G5918425
- UPC # 702535892289
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 6 in |
Size | 17mm |
Wrench Head Sizes | 17 mm |
Head Size | 17 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 17 mm, Overall Length 6 in, 0 Degrees , Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/4" Dr 10Pcs 6 Pt, Std L, Impact SAE Socket Set, 15/16"-1-5/8" (D021000)
- WESTWARD 8" Drill Press Vise with Stationary Base (10D734)
- PROTO 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (J5324H)
- GREENLEE Clsed Mesh Pull 33-01-024 Grip (30460)
- AMPCO SAFETY TOOLS Double Box End Wrench, 7/8 x 1-1/16 in (W-3220)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-7/16x1-5/8 in (W-3271)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 15/16x1-1/16 in. (W-3230)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L (W-3180)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in (W-3241)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 1/2x9/16in, 9-1/2L (W-3130)
- TEKTON 45-Degree Offset Box End Wrench Set with Modular Wrench Organizer, 8-Piece 1/4 - 1-1/4 in. (WBE95102)
- Ampco Safety Tools Wrenches