Shop All Box End Wrenches
Ampco Safety Tools
Box End Wrench, 13"L, 36mm Head Size
Mfr # 4442
Zoro # G5918249
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Size 36mm
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Type Standard
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 4442
- Zoro # G5918249
- UPC # 702535892463
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 13 in |
Size | 36mm |
Head Size | 36 mm |
Wrench Head Sizes | 36 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 36 mm, Overall Length 13 in, 0 Degrees , Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #2 Copper U Style Die (49-16-U002C)
- MILWAUKEE TOOL High Speed Steel Pilot Bit 1/4" x 4" (49-56-8000)
- MILWAUKEE TOOL Shear Pin (44-60-0032)
- MAYHEW Line Punch, Steel, 10in.L, 3/16in. Tip (22012)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1/2 x 19/32 in (W-3140)
- AMPCO SAFETY TOOLS Box End Wrench, 10-1/2"L, 1-3/16"Head Size (4628)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L (W-3180)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-7/16x1-5/8 in (W-3271)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 1/2x9/16in, 9-1/2L (W-3130)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in (W-3241)
- STAHLWILLE TOOLS Set: Double ended ring Wrench No.20A/6 6-pcs. (96414402)
- Ampco Safety Tools Wrenches