Shop All Box End Wrenches
Ampco Safety Tools
Box End Wrench, 13" L, 1-3/8" Head Size
Mfr # 4634
Zoro # G5917847
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Size 1-3/8"
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Type Standard
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # 4634
- Zoro # G5917847
- UPC # 702535892869
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 13 in |
Size | 1-3/8" |
Wrench Head Sizes | 1 3/8 in |
Head Size | 1 3/8 in |
Wrench Length Style | Standard |
Description
Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 1 3/8 in, Overall Length 13 in, 0 Degrees , SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Case, KCC-LS2 (KCC-LS2)
- DE-STA-CO Flat Tip Spindle, 5/16, 0.55, 2.25 (225208)
- IRWIN MEDIUM DTY BAR CLAMP 18"" (223118)
- MILWAUKEE TOOL 1/4" Hollow Shaft Nut Driver (48-22-2421)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-7/16x1-5/8 in (W-3271)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1/2 x 19/32 in (W-3140)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L (W-3180)
- AMPCO SAFETY TOOLS Box End Wrench, 10-1/2"L, 1-3/16"Head Size (4628)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 15/16x1-1/16 in. (W-3230)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in (W-3241)
- STAHLWILLE TOOLS Double ended ring Wrench Size 30 x 34 mm L.325 mm (41053034)
- Ampco Safety Tools Wrenches