Shop All Engineer, Drilling & Blacksmith Hammers
Ampco Safety Tools
Blacksmith Hammer, 4 lb., 14" L, Fiberglass
Mfr # H-18FG
Zoro # G6127497
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Handle Fiberglass
- Features Corrosion-Resistant, Enhanced Force Transfer, Non-Slip Grip
- Head Material Nickel Aluminum Bronze
- Meets/Exceeds FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # H-18FG
- Zoro # G6127497
- UPC # 702535880682
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 14 in |
Details
Item | Blacksmith Hammer |
Type | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Head Weight | 4 lb |
Handle | Fiberglass |
Features | Corrosion-Resistant, Enhanced Force Transfer, Non-Slip Grip |
Head Material | Nickel Aluminum Bronze |
Meets/Exceeds | FM Approved |
Non-Magnetic | Yes |
Blade Shape | Rounded |
Grip Style | Ribbed |
Standards | FM Approved |
Non-Sparking | Yes |
Dead Blow Hammer | No |
Series | Strikeforce |
Face Material | Nickel Aluminum Bronze |
Hammer Type | Blacksmith Hammer |
Handle Material | Fiberglass |
Description
Blacksmith Hammer, Hammer Type Blacksmith Hammer, Handle Material Fiberglass, Head Weight 4 lb, Overall Length 14 in, Grip Style Ribbed, Blade Shape Rounded, Dead Blow Hammer No, Non-Sparking Yes, Face Material Nickel Aluminum Bronze, Features Corrosion-Resistant, Enhanced Force Transfer, Non-Slip Grip, Head Material Nickel Aluminum Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Bag, Tool Works Series Zipper Bag, 1Pocket, Polyester, BlackKhaki, Black, Polyester (1100)
- MILWAUKEE TOOL 7 pc. SAE Combination Wrench Set (48-22-9407)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 12.00mm (C74023)
- CLEVELAND 118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 9/16 (C49145)
- AMPCO SAFETY TOOLS Blacksmith Hammer, 6 lb., 15" L, Fiberglass (H-702FG)
- AMPCO SAFETY TOOLS Blacksmith Hammer, 2 lb., 11" L, Fiberglass (H-142FG)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 2-1/2 lb (H-41FG)
- AMPCO SAFETY TOOLS Machinist Hammer, 1/4 lb., 9-3/4" L (H-44FG)
- AMPCO SAFETY TOOLS Machinist Hammer, 1-1/2 lb., 11" L (H-452FG)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 5/8 in dia (H-38FG)
- ESTWING HAMMER FIBERGLASS 3LB (MRF3LB)
- Ampco Safety Tools Hammers and Striking Tools