Shop All Engineer, Drilling & Blacksmith Hammers
Ampco Safety Tools
Blacksmith Hammer, 3 lb., 11" L, Fiberglass
Mfr # H-172FG
Zoro # G6127515
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Handle Fiberglass
- Features Corrosion-Resistant, Enhanced Force Transfer, Non-Slip Grip
- Head Material Nickel Aluminum Bronze
- Meets/Exceeds FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # H-172FG
- Zoro # G6127515
- UPC # 702535880651
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 11 in |
Details
Item | Blacksmith Hammer |
Type | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Head Weight | 3 lb |
Handle | Fiberglass |
Features | Corrosion-Resistant, Enhanced Force Transfer, Non-Slip Grip |
Head Material | Nickel Aluminum Bronze |
Meets/Exceeds | FM Approved |
Series | Strikeforce |
Grip Style | Ribbed |
Standards | FM Approved |
Non-Sparking | Yes |
Hammer Type | Blacksmith Hammer |
Blade Shape | Rounded |
Handle Material | Fiberglass |
Non-Magnetic | Yes |
Face Material | Nickel Aluminum Bronze |
Dead Blow Hammer | No |
Description
Blacksmith Hammer, Hammer Type Blacksmith Hammer, Handle Material Fiberglass, Head Weight 3 lb, Overall Length 11 in, Grip Style Ribbed, Blade Shape Rounded, Dead Blow Hammer No, Non-Sparking Yes, Face Material Nickel Aluminum Bronze, Features Corrosion-Resistant, Enhanced Force Transfer, Non-Slip Grip, Head Material Nickel Aluminum Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 36 (CC816BT)
- XCELITE Spline Blade, Bristol 6-Flute, .096" (9966N)
- KLEIN TOOLS 1/2" Drive Socket Wrench SAE 16 Pieces 7/16 in to 1 1/4 in , Chrome (65512)
- KRAFT TOOL Fluted Rub Brick, 20 Grit, 8"x2"x2 (CF482)
- AMPCO SAFETY TOOLS Blacksmith Hammer, 4 lb., 14" L, Fiberglass (H-18FG)
- AMPCO SAFETY TOOLS Blacksmith Hammer, 2 lb., 11" L, Fiberglass (H-142FG)
- AMPCO SAFETY TOOLS Dbl Face Engineers Hammer, Non-Spark, 3 lb (H-17FG)
- AMPCO SAFETY TOOLS Machinist Hammer, 1-1/2 lb., 11" L (H-452FG)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 1-1/2 lb (H-40FG)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 2-1/2 lb (H-41FG)
- WESTWARD Sledge Hammer, 12 lb., 35-7/8 In, Hickory (2DBT5)
- Ampco Safety Tools Hammers and Striking Tools