Ampco Safety Tools

Ampco Safety Tools 065-S-50 8 Inch Standard Screwdriver 13 Inchoa


product price: $77.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Non-sparking.
  • Non-magnetic.
  • Corrosion resistant.
  • Made in the USA.
  • Tip Width: 3/8 in.
  • Tip Type: Slotted.
  • Shank Length: 8 in.
  • Overall Length: 13 in.
  • Handle Material: Plastic.
  • Shank Type: Round.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.