Ampco Safety Tools

Ampco Safety Tools 065-H-72FG 10 Lb. Hammer Sledge W-Fbg Handle


product price: $443.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Non-sparking.
  • Non-magnetic.
  • Corrosion resistant.
  • Made in the USA.
  • Beryllium-free.
  • Head Weight: 10 lb.
  • Handle Type: Straight.
  • Overall Length: 33 in.
  • Handle Material: Fiberglass.
  • Type: Sledge Hammer.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.