Shop All Adjustable Wrenches
Ampco Safety Tools
Adj. Wrench, Nonspark, 12", 1-1/2", Natural
Mfr # W-73
Zoro # G3271186
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Finish Natural
- Material Aluminum Bronze
- Features Nonmagnetic, Corrosion Resistant
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # W-73
- Zoro # G3271186
- UPC # 702535892210
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12" |
Description
Adjustable Wrench, Aluminum Bronze, Natural, 12 in, Jaw Capacity 1 1/2 in, Plain, Groove, Measuring Scale No, Insulated No, Nonsparking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5" (125mm) Medium Angle Grinder (DW831)
- KIPP Adjustable Handle, With Protective Cap Size: 2 M06X15, Zinc Black Satin, Comp: Stainless Steel (K0123.92061X15)
- PROTO 3/8 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J7014M)
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 2 3/4 in L (J4990R-6M)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 15", 1-11/16, Natural (W-74)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 8", 1-1/8", Natural (W-71)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 6", 15/16", Natural (W-70)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 10", 1-5/16", Natural (W-72)
- AMPCO SAFETY TOOLS Adj. Wrench, Ins., Nonspark, 10", 1-5/16" (IW-72)
- WILLIAMS Williams Hammer Wrench, 6 pt., 2-3/8" (HW-6076)
- URREA Adjustable Wrench with rubber grip set of 3 pieces (795G)
- Ampco Safety Tools Wrenches