Shop All Spanner Wrenches
Ampco Safety Tools
Adj. Hook Spanner Wrench, L 8 in.
Mfr # WP-5-ST
Zoro # G2949931
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 1/4 in to 3 in
- Overall Length 8 in
- Wrench Material Aluminum Bronze
- Hook Thickness 11/32 in
- Standards FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WP-5-ST
- Zoro # G2949931
- UPC # 702535897482
- Country of Origin United States
- Category Spanner Wrenches
Dimensions
Overall Length | 8 in |
Hook Depth | 1/8 in |
Details
Item | Adjustable Hook Spanner Wrench |
Capacity | 1 1/4 in to 3 in |
Wrench Material | Aluminum Bronze |
Hook Thickness | 11/32 in |
Standards | FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342 |
Application | Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments |
Finish | Natural |
Nonsparking | Yes |
Non-Magnetic | Yes |
Insulated | No |
Maximum Jaw Capacity | 3 in |
Measurement Type | Metric |
Handle Color | Bronze |
Handle Type | One Piece |
Weight | 0.4 lb |
Corrosion Resistant | Yes |
Adjustable | Manual |
Material | Aluminum, Bronze |
Side or Face Opening | Side |
Adjustment Type | Groove |
Tether Style | Tether Ready |
Description
If you are looking for a versatile tool, the AMPCO WP-5-ST Adjustable Hook Spanner Wrench is just what you need. It can handle anything from small to large jobs. The aluminum bronze wrench has an adjustable groove which allows it to be adjusted according to the size of fastener you are working with. Made of aluminum and bronze, this 8 in. hook spanner wrench offers superior strength and durability. With a natural finish, it is also resistant to corrosion and rusting. If you are looking for a durable spanner wrench that won't let you down when it comes time to use it, then this AMPCO WP-5-ST Adjustable Hook Spanner Wrench is the tool for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 30 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1030x1)
- WILLIAMS 1/4" Drive, 14mm Metric Socket, 6 Points (MM-614)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793129)
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 11-1/4 in. (7422)
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 5-1/4 in. (7406)
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 12 in. (WP-7-ST)
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 11 in. (WP-6-ST)
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 9-3/4 in. (7418)
- PROSKIT Spanner Driver Set, S4, S6, S8, S10 (SD-2404)
- QIC TOOLS ER 40 Spanner Standard Wrenches (WR40S)
- Ampco Safety Tools Spanner Wrenches