Shop All Handles, Frames and Braces
Ampco Safety Tools
9" Mop Holder, Yellow, Aluminum
Mfr # M-1286
Zoro # G1123595
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 9 in
- Handle Material Aluminum
- Handle Color Yellow
- For Use With Dust Mops
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # M-1286
- Zoro # G1123595
- UPC # 702535882488
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 9 in |
Length | 9" |
Overall Depth | 7 in |
Overall Width | 9 in |
Details
Handle Material | Aluminum |
Handle Color | Yellow |
Item | Mop Holder |
For Use With | Dust Mops |
Color | Yellow |
Material | Aluminum |
Features | Heavy-Duty Clamp-On Frame |
Mop Connection Type | Clamp |
Mop Style | String |
Product Type | Mop Frame |
Handle Connection Type | Clamp On |
Compatible Manufacturer Part Number | 112559C |
Resistance Properties | Corrosion Resistant, Non-Sparking |
Description
Mop Holder, Handle Connection Type Clamp On, Overall Width 9 in, Overall Depth 7 in, Material Aluminum, Compatible Grainger Part Number 1TDZ5, Color Coding System No, Compatible Manufacturer Part Number 112559C, Connection Thread Type Not Applicable, Mop Style String, Product Type Mop Frame, Resistance Properties Corrosion Resistant, Non-Sparking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Brush Kit - Poly For Nobles/Tennant 1016811 (GBRG18P129)
- INFINITI Grn Heritg BthTissue 2Ply 400Sht, 96PK (248)
- COMET Deep Cleaner for Restrooms 4.5 Liter (86678)
- SIMPLE GREEN 1 gal Jug, Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2710200613005)
- AMPCO SAFETY TOOLS 58" Non-Sparking Push Broom Handle, 1 in Dia, natural, Fiberglass (112559C)
- COLORCORE ColorCore 59" Aluminum Handle, Black (294119)
- UNGER 96 in Threaded Telescoping Pole, Silver, Aluminum/Plastic (EZ25G)
- RUBBERMAID COMMERCIAL 17" Pad Holder, Gray, Yellow, Aluminum (FGQ56000YL00)
- REMCO 9 in Pad Holder, Yellow, Polypropylene (55006)
- ELITE MOPS & BROOMS Dust Mophead Refill 5X36 (126-DUST-R-36)
- TOUGH GUY 60" Handle, 1 1/8 in Dia, natural, Bamboo (3ZHY2)
- Ampco Safety Tools Handles, Frames and Braces