Shop All Cutting Pliers
Ampco Safety Tools
7 1/4 in Diagonal Cutting Plier Flush Cut Oval Nose Insulated
Mfr # IP-36
Zoro # G4561706
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant
- Handle Type Ergonomic
- Jaw Length 3/4 in
- Jaw Width 1 in
- Material Aluminum Bronze Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # IP-36
- Zoro # G4561706
- UPC # 702535881986
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 1 in |
Overall Length | 7 1/4 in |
Tip Width | 1/16 in |
Cutter Length | 3/4 in |
Overall Length Range | 6 - 8 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated Yes, Non-Sparking Yes, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 7 1/4 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 3/4 in, Jaw Width 1 in, Jaw Opening Type Manual, Voltage Rating 1,000 V, Tether Ready Yes, Additional Tool Functions Wire Cutter, Blade Material Aluminum-Bronze, Cutter Length 3/4 in, Features Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-3/4" 44MM 1887 (C25078)
- GYROS High Speed Steel Tap 0-80 - Plug (91-10080)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 15", 1-11/16, Natural (W-74)
- AMPCO SAFETY TOOLS 7 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (P-36)
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 12 125)
- KNIPEX Knipex 7401200 8 in. High Leverage Diagonal Cutters (KNT-7401200)
- AVEN 7 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10356)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 10 300)
- KNIPEX 6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 02 160)
- KLEIN TOOLS Heavy-Duty Lineman's Pliers, 7-Inch (J20017NE)
- Ampco Safety Tools Pliers