Shop All Universal Sockets
Ampco Safety Tools
3/8" Drive Universal Joint SAE
Mfr # UJ-3/8
Zoro # G5918845
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Natural
- Overall Length 2 in
- Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # UJ-3/8
- Zoro # G5918845
- UPC # 702535890940
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2 in |
Output Drive Size | 3/8 in |
Socket Depth | Standard |
Input Drive Size | 3/8 in |
Description
Universal Joint, Output Drive Shape Square, Output Drive Size 3/8 in, Output Drive Gender Male, Overall Length 2 in, Natural, Impact, Input Drive Gender Female, Input Drive Shape Square, Input Drive Size 3/8 in, Locking Yes, Non-Sparking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Nosepiece, 3/16 In (96026)
- STM 6 Depth Gauge With Rectangular Protractor (231272)
- WEATHERHEAD Braided Collet, 1555833 (ET525DC-16Z)
- MILWAUKEE TOOL 12" 5 TPI Sawzall Blades (5 Pk) (48-00-5037)
- CRAFTSMAN Sockets, 3-pc Universal Joint Set (CMMT99277)
- PROTO 3/8 in Drive Flex Socket 10 mm, 6 pt, Metric (J5273HAM)
- KO-KEN Universal Socket 10mm Nut Grip 70mm For Glow Plug 3/8 Sq. Drive (3341G.70-10)
- GEARWRENCH 3/8" Drive 6 Point 2-3/4" Universal Spark Plug Socket 13/16" (80405)
- GREY PNEUMATIC SKT 3/4" DRIVE X 15/16" UNIVERSAL IM (GP3030U)
- K-TOOL INTERNATIONAL 3/8" Drive Socket SAE (KTI-22720)
- PROTO 1-1/2" Drive Universal Joint SAE (J15670A)
- Ampco Safety Tools Universal Sockets