Shop All Universal Sockets
Ampco Safety Tools
3/8" Drive Hinged Handle Wrench SAE
Mfr # W-293
Zoro # G5918827
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Natural
- Overall Length 8 1/2 in
- For Use With Mfr. No. WE-3/8X2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # W-293
- Zoro # G5918827
- UPC # 702535890995
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 8 1/2 in |
Details
SAE or Metric | SAE |
Finish | Natural |
Item | Hinged Handle Wrench |
For Use With | Mfr. No. WE-3/8X2 |
Number of Pieces | 1 |
Features | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
Standards | ASTM A342, FM Approved |
Handle Type | Standard |
Material | Aluminum Bronze |
Tether Ready | No |
Insulated | No |
Ratcheting | No |
Head Type | Flexible |
Non-Magnetic | Yes |
Non-Sparking | Yes |
Handle Shape | Straight |
Grip Style | Smooth |
Corrosion Resistant | Yes |
Description
Universal Joint, Drive Size 3/8 in, Aluminum Bronze, Natural, Overall Length 8 1/2 in, Flexible, Standard, Straight, Smooth, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8-16, CARBON BOTTOMING TAPS - 2000C (20C124CB)
- KYOCERA Indexable Insert Drill (DR1937)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19373)
- WESTWARD Telescoping Gage Set, 6 Pc, 5 In D (4KU95)
- PROTO 1-1/2" Drive Universal Joint SAE (J15670A)
- CAPRI TOOLS 1/2 in Drive 19 mm Universal Impact Socket (5-5319)
- PRO-GRADE TOOLS 3/8" Drive Universal Joint SAE (13010)
- CAPRI TOOLS 1/2 in Drive 22 mm Universal Impact Socket (5-5322)
- KO-KEN Universal Spark Plug Socket 16mm 6 Point 315mm Spring Clip (127C.315-16)
- PROTO 1/4 in Drive Flex Socket 12 mm, 6 pt, Metric (J4812AM)
- PROTO 1/4" Drive Universal Joint SAE (J4770A)
- Ampco Safety Tools Sockets & Ratchets