Shop All Hand Ratchets
Ampco Safety Tools
3/8", 1/2" Drive Ratchet Adapter, Natural
Mfr # W-142-RA
Zoro # G6297210
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8", 1/2"
- Overall Length 1 1/4 in
- Finish Natural
- Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
- For Use With 3/8", 1/2" Drive Ratchets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # W-142-RA
- Zoro # G6297210
- UPC # 702535890674
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8", 1/2" |
Overall Length | 1 1/4 in |
Overall Width | 1/2 in |
Details
Item | Ratchet Adapter |
Finish | Natural |
Features | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
For Use With | 3/8", 1/2" Drive Ratchets |
Number of Pieces | 1 |
Includes | Ratchet Adapter |
Material | Aluminum Bronze |
SAE or Metric | SAE |
Non-Sparking | Yes |
Compatible Mfr. Model Number | W-141R, W-142R |
Insulated | No |
Compatible with Product Type | 3/8 in, 1/2 in Drive Sockets |
Non-Magnetic | Yes |
Corrosion Resistant | Yes |
Accessory Type | Ratchet Adapter |
Description
Ratchet Adapter, Drive Size 3/8 in, 1/2 in, Overall Length 1 1/4 in, Number of Pieces 1, Compatible with Product Type 3/8 in, 1/2 in Drive Sockets, Includes Ratchet Adapter, Aluminum Bronze, Natural, Compatible Mfr. Model Number W-141R, W-142R, Compatible with Brand and Series Ampco Ratchet Wrench, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-82 HSS 3 Flute Center Reamer (DEWCSK1-82)
- DRILL AMERICA 1"-8 Carbon Steel Hex Rethreading Die (DWTHX18)
- DRILL AMERICA 7/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F7/32)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ELU-AC810P)
- AMPCO SAFETY TOOLS 1/4" Drive 12 Geared Teeth Round Head Style Hand Ratchet, 5" L, Natural Finish (W-143R)
- AMPCO SAFETY TOOLS 1/2" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Natural Finish (W-141-R)
- AMPCO SAFETY TOOLS 3/8" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 7-1/4" L, Natural Finish (W-142R)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Ratchet and Breaker Bar Set 15-Piece (SDR99903)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 1-7/16" LG RATCHET WRENCH (KHRB-46)
- PROTO 3/8" Drive Ratchet Repair Kit, Black Oxide (J5249XLRK-TT)
- WELLER Crescent 1/2 in. drive SAE Ratchet 72 teeth (CRW13)
- Ampco Safety Tools Hand Ratchets