Shop All Impact Sockets
Ampco Safety Tools
3/4 in Drive Impact Socket 1 3/8 in Size, Deep Socket, Natural
Mfr # DWI-3/4D1-3/8
Zoro # G7507893
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # DWI-3/4D1-3/8
- Zoro # G7507893
- UPC # 702535890254
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 3/8 in |
Overall Length | 3 3/8 in |
Size | 1-3/8 in |
Socket Depth | Deep |
Socket Length | 3 3/8 in |
Description
Impact Socket, Socket Size 1 3/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, No, Nickel Aluminum Bronze, Natural, Impact Rated Yes, Socket Depth Deep, Socket Length 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1311200)
- SHUTER Tooling Holders, CNC BT40, CAT 40 (1010036)
- KODIAK CUTTING TOOLS 1/4 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN w/Corner Radius (5449312)
- WIHA Power Torx Bit, T15 x 50mmPK10 (74521)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 1/2 in Size, Deep Socket, Natural (DWI-3/4D1-1/2)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 1/4 in Size, Deep Socket, Natural (DWI-3/4D1-1/4)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, Natural (DWI-3/4D1-7/16)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 9/16 in Size Hex Deep Depth, Natural (DWI-1/2D9/16)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 13/16 in Size Hex Deep Depth, Natural (DWI-1/2D13/16)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/4 in Size Hex Deep Depth, Natural (DWI-1/2D1-1/4)
- TEKTON 1/2 Inch Drive x 16 mm Deep 12-Point Impact Socket (SID23316)
- Ampco Safety Tools Sockets & Ratchets