Shop All Impact Sockets
Ampco Safety Tools
3/4 in Drive Impact Socket 1 1/8 in Size, Deep Socket, Natural
Mfr # DWI-3/4D1-1/8
Zoro # G7460415
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 1/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # DWI-3/4D1-1/8
- Zoro # G7460415
- UPC # 702535890216
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 1/8 in |
Overall Length | 3 3/8 in |
Size | 1-1/8 in |
Socket Depth | Deep |
Socket Length | 3 3/8 in |
Description
Impact Socket, Socket Size 1 1/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, No, Nickel Aluminum Bronze, Natural, Impact Rated Yes, Socket Depth Deep, Socket Length 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Safety Knife Straight, 5 1/2 in L (08152.02)
- SLUGGER BY FEIN Annular Cutter, 2-3/8 in. (63134603104)
- MALCO 1/8 inch Nose Piece for 2IN1 Hand Riveter (ER45)
- MILWAUKEE TOOL Knockout Tool and Organizer, 8V DC (2677-23, 48-22-8435)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 3/8 in Size, Deep Socket, Natural (DWI-3/4D1-3/8)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 5/8 in Size, Deep Socket, Natural (DWI-3/4D1-5/8)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, Natural (DWI-3/4D1-7/16)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 17 mm Size Hex Standard Depth, Natural (I-1/2D17MM)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, Natural (I-3/4D30MM)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/8 in Size Hex Standard Depth, Natural (I-1/2D1-1/8)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 8 mm Size, Short Socket, Black Oxide (49-16-1608)
- Ampco Safety Tools Impact Sockets