Shop All Sockets
Ampco Safety Tools
3/4 in Drive, 3/4" 6 pt SAE Socket, 6 Points
Mfr # SS-3/4D3/4
Zoro # G5920750
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # SS-3/4D3/4
- Zoro # G5920750
- UPC # 702535885441
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 1 11/16 in |
Size | 3/4" |
Socket Depth | Standard |
Socket Sizes | 3/4 in |
Socket Size | 3/4 in |
Description
Nonsparking Socket, Socket Size 3/4 in, 6-Point, Aluminum Bronze, Natural, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE L Key, 5/8 in Tip Size, 6 1/4 in Long, 1 7/8 in Short (J46140)
- SUNEX 3/4" Drive Impact Socket 6 (0448)
- K-TOOL INTERNATIONAL Wrench Set 23 pcs., Metric Pro-series (KTI41803)
- PALMGREN Grinder, w/Dust Collctn, 1/3HP, 115/230V (9682062)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (SS-3/4D2)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/8)
- AMPCO SAFETY TOOLS 1/2" Drive, SAE Socket, 6 Points (W-283)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (DW-3/4D1-1/8)
- AMPCO SAFETY TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-3/8D1/2)
- AMPCO SAFETY TOOLS 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (DW-3/4D32MM)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5428M)
- Ampco Safety Tools Sockets & Ratchets