Shop All Sockets
Ampco Safety Tools
3/4 in Drive, 2" 6 pt SAE Socket, 6 Points
Mfr # SS-3/4D2
Zoro # G2887184
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # SS-3/4D2
- Zoro # G2887184
- UPC # 702535885649
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 9/16 in |
Size | 2" |
Socket Depth | Standard |
Socket Sizes | 2 in |
Socket Size | 2 in |
Description
Nonsparking Socket, Socket Size 2 in, 6-Point, Aluminum Bronze, Natural, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE 36" WTX Clamp Edge Saw Guide (545036)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #3 (Drill Size 5/32") (65005)
- STAHLWILLE TOOLS Combination Wrenchs i.TCS inlay No.TCS 13/18, 6-24MM 3/3-tray18-pcs. (96838183)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT32.51ESU-AC700G)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (SS-3/4D1-1/2)
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (SS-1/2D15/16)
- AMPCO SAFETY TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (SS-3/8D15/16)
- AMPCO SAFETY TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (DW-3/8D1/2)
- AMPCO SAFETY TOOLS 3/4 in Drive, 3/4" 6 pt SAE Socket, 6 Points (SS-3/4D3/4)
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (SS-1/2D3/4)
- SK PROFESSIONAL TOOLS 1/2" Drive, 16" Breaker Bar, SuperKrome Plating (41652)
- Ampco Safety Tools Sockets & Ratchets