Shop All Sockets
Ampco Safety Tools
3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points
Mfr # DW-3/4D15/16
Zoro # G7491391
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep Well
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # DW-3/4D15/16
- Zoro # G7491391
- UPC # 702535887704
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 1/4 in |
Size | 15/16" |
Socket Depth | Deep |
Socket Sizes | 15/16 in |
Socket Size | 15/16 in |
Description
Nonsparking Socket, Socket Size 15/16 in, 6-Point, Aluminum Bronze, Natural, Deep, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes (1400114601)
- BON TOOL Flying Groover, Rnd End 24" X 8" Single Bit 3/4" (22-192)
- RIDGID Link Chain (41130)
- INSIZE Edge Finder, 5.10" Tip dia, 0.25" Ball dia (6567-1E)
- AMPCO SAFETY TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-3/8D1/2)
- AMPCO SAFETY TOOLS Speed Handle, 1/2 ", 3/4 " Dr, 16 " (W-286)
- AMPCO SAFETY TOOLS 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points (DW-1/4D11/32)
- AMPCO SAFETY TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (DW-1/2D9/16)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/8)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-9/16" 6 pt SAE Socket, 6 Points (DW-1/2D1-9/16)
- PROTO 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (J4706LM)
- Ampco Safety Tools Sockets