Shop All Sockets
Ampco Safety Tools
3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points
Mfr # DW-3/4D1-1/2
Zoro # G7514053
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep Well
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # DW-3/4D1-1/2
- Zoro # G7514053
- UPC # 702535887797
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 3/8 in |
Size | 1-1/2" |
Socket Sizes | 1-1/2 in |
Socket Depth | Deep |
Socket Size | 1 1/2 in |
Description
Nonsparking Socket, Socket Size 1 1/2 in, 6-Point, Aluminum Bronze, Natural, Deep, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Rake Handle, 60", 15/16", Tapered, 5/8" (66464GRA)
- PRECISION BRAND Shim Stock, Red, .002", Poly, 5"x20" (44120)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 7/16x8IN (50550)
- DEWALT 15/32" PILOT POINT(R) drill bit (DW1930)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (DW-3/4D1-1/4)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (DW-3/4D1-5/8)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (DW-3/4D1-7/16)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/16)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (SS-1/2D1-5/8)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/2)
- POWERBUILT 3/8" Drive X 3/4" 6Pt Deep Socket (641206)
- Ampco Safety Tools Sockets & Ratchets