Shop All Universal Sockets
Ampco Safety Tools
3/4" Drive Universal Joint SAE
Mfr # UJ-3/4
Zoro # G5918836
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Finish Natural
- Overall Length 4 in
- For Use With Mfr. No. W-257, T-3/4, WE-3/4X4, WE-3/4X8, WE-3/4X16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # UJ-3/4
- Zoro # G5918836
- UPC # 702535890964
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4 in |
Socket Depth | Standard |
Output Drive Size | 3/4 in |
Input Drive Size | 3/4 in |
Description
Universal Joint, Output Drive Shape Square, Output Drive Size 3/4 in, Output Drive Gender Male, Overall Length 4 in, Natural, Impact, Input Drive Gender Female, Input Drive Shape Square, Input Drive Size 3/4 in, Locking Yes, Non-Sparking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Vibration Isolator, 190 to 380 lb. (48PW92)
- STANLEY SCREWDRIVER PHILLIPS 3.5 (62-560)
- WILLIAMS Socket, 5 3/16 Inch OAL, 1 Inch Dr, 3 13/16 Inch Size (JHW7-6122)
- OMRON Relay Socket, Square, 14 Pins, 6 A (PYFZ14E)
- K-TOOL INTERNATIONAL 3/8" Drive Socket SAE (KTI-22720)
- KO-KEN Universal Socket TORX E8 33.1mm 1/4 Sq. Drive (2440T-E8)
- CAPRI TOOLS 1/2 in Drive 19 mm Universal Impact Socket (5-5319)
- PROTO Universal Joint, 1/2 in Output Drive Size, Square, 2 3/4 in Overall Length, Chrome (J5470A)
- KO-KEN Universal Socket 12mm Nut Grip 47mm 3/8 Sq. Drive (3441M-12)
- CAPRI TOOLS 3/8 in Drive 3/8 in Universal Impact Socket (5-3351)
- CAPRI TOOLS 1/2 in Drive 1/2 in Universal Impact Socket (5-5351)
- Ampco Safety Tools Sockets & Ratchets