Shop All Hand Ratchets
Ampco Safety Tools
3/4", 1" Drive Ratchet Adapter, Natural
Mfr # W-140-RA
Zoro # G6297195
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4", 1"
- Overall Length 2 1/4 in
- Finish Natural
- Number of Pieces 1
- Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # W-140-RA
- Zoro # G6297195
- UPC # 702535890698
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/4", 1" |
Overall Length | 2 1/4 in |
Overall Width | 1 in |
Details
Item | Ratchet Adapter |
Finish | Natural |
Number of Pieces | 1 |
Features | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
For Use With | 3/4", 1" Drive Ratchets |
Material | Aluminum Bronze |
Includes | Ratchet Adapter |
SAE or Metric | SAE |
Insulated | No |
Corrosion Resistant | Yes |
Compatible Mfr. Model Number | W-139R, W-140R |
Compatible with Product Type | 3/4 in, 1 in Drive Sockets |
Non-Magnetic | Yes |
Non-Sparking | Yes |
Accessory Type | Ratchet Adapter |
Description
Ratchet Adapter, Drive Size 3/4 in, 1 in, Overall Length 2 1/4 in, Number of Pieces 1, Compatible with Product Type 3/4 in, 1 in Drive Sockets, Includes Ratchet Adapter, Aluminum Bronze, Natural, Compatible Mfr. Model Number W-139R, W-140R, Compatible with Brand and Series Ampco Ratchet Wrench, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG OFFSET RACHET 7mm x 8mm 12PT BXX WR (KHROWM-0708DH)
- DAYTON Cap Cover and Spring (963623100)
- SUNEX T50 Internal Star Impact Socket, 3/8"Dr (3670S8)
- CLC WORK GEAR TOTE BAG BIG MOUTH 16in. W (PB1563)
- AMPCO SAFETY TOOLS 3/8" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 7-1/4" L, Natural Finish (W-142R)
- AMPCO SAFETY TOOLS 1/2" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Natural Finish (W-141-R)
- AMPCO SAFETY TOOLS 3/8", 1/2" Drive Ratchet Adapter, Natural (W-142-RA)
- AMPCO SAFETY TOOLS 3/4" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 18" L, Natural Finish (W-140R)
- AMPCO SAFETY TOOLS 1/4" Drive 12 Geared Teeth Round Head Style Hand Ratchet, 5" L, Natural Finish (W-143R)
- CAPRI TOOLS Fine 90-Tooth Ratchet Set, Ergonomic Soft Grip, 1/4, 3/8, 1/2 in. Drive, 3-Piece (CP90S-SET)
- TENG TOOLS 4 Piece 3/4 Inch Drive Ratchet & Accessories Safety Set Tool Tray - TTX3404S (TEN-O-TTX3404S)
- Ampco Safety Tools Hand Ratchets