Shop All Brooms
Ampco Safety Tools
2-1/2 in Sweep Face Broom Head, Stiff, Synthetic, Brown
Mfr # PB-10
Zoro # G6127628
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 2-1/2 in
- Bristle Length 2 1/2 in
- Bristle Material Phosphor Bronze
- Bristle Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # PB-10
- Zoro # G6127628
- UPC # 702535879280
- Country of Origin United States
- Category Brooms
Dimensions
Bristle Length | 2 1/2 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Depth | 2 1/2 in |
Block Width | 2 1/2 in x 12 in |
Description
Push Broom Head, Tool Type Broom Head, Handle Connection Type Tapered, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 2 1/2 in, Bristle Material Phosphor Bronze, Bristle Color Brown, Block Material Wood, Bristle Firmness Stiff, Chemical Resistant No, Features Non-Magnetic, Non-Sparking, Block Depth 2 1/2 in, Block Width 12 in, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Cleaner Hose Connector, 2" L (31345119010)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Yellow (53786)
- TANIS Volumetric Flask Brush, 10 in L Handle, 4 in L Brush, Natural, Plastic, 14 in L Overall (06185)
- GEORGIA-PACIFIC Refill, f/Room Freshener Disp, Coastal Breeze BE, PK 12 (GPC48280)
- BOARDWALK 24 in Sweep Face Broom Heads, Black (BWK20624)
- RUBBERMAID COMMERCIAL Aluminum Handle Angle Broom, Gray, 56" L Handle (RCP638500GRA)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Blue (31783)
- PFERD 24" Wire Center Heavy Sweep Broom - Tampico Border, 2-7/8" Trim (89363)
- SPARTA Angle Broom, 56", Flagged, Purple (41082EC68)
- LIGHT HOUSE BEAUTY H100 Broom Corn Heavy Duty 4Se H100 (LI109286)
- WEILER 16" Street Broom, 5-1/4" Trim Length, Orange Polypropylene Fill (70212)
- Ampco Safety Tools Brooms