Shop All Universal Sockets
Ampco Safety Tools
1/4" Drive Universal Joint SAE
Mfr # UJ-1/4
Zoro # G5918851
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Finish Natural
- Overall Length 1 1/4 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # UJ-1/4
- Zoro # G5918851
- UPC # 702535890933
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1 1/4 in |
Socket Depth | Standard |
Output Drive Size | 1/4 in |
Input Drive Size | 1/4 in |
Description
Universal Joint, Output Drive Shape Square, Output Drive Size 1/4 in, Output Drive Gender Male, Overall Length 1 1/4 in, Natural, Impact, Input Drive Gender Female, Input Drive Shape Square, Input Drive Size 1/4 in, Locking Yes, Non-Sparking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Combination, SAE, 11/32 (54PP34)
- GENERAL TOOLS Double Ended, Nonremovable Bit 4 in, , Num. of pieces:1 (807SX)
- S&G TOOL AID Air Blow Gun Kit (99350)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34212CLB113505)
- WILLIAMS 1/2" Drive Extension SAE (S-140A)
- KO-KEN Universal Socket 12mm Nut Grip 34mm 1/4 Sq. Drive (2441M-12)
- KO-KEN Universal Socket 7mm Nut Grip 33mm 1/4 Sq. Drive (2441M-7)
- GEARWRENCH Universal Ball Joint Separator (3916D)
- PROTO 3/8 in Drive Flex Socket 11 mm, 6 pt, Metric (J5274HAM)
- GREY PNEUMATIC SKT 1/2" DRIVE X 12MM UNIVERSAL HEX DRIV (GP2912UM)
- KO-KEN Universal Socket 17mm 6 Point 69.5mm 1/2 Sq. Drive (14440M-17)
- Ampco Safety Tools Sockets & Ratchets