Shop All Impact Sockets
Ampco Safety Tools
1/2 in Drive Impact Socket 9/16 in Size Hex Deep Depth, Natural
Mfr # DWI-1/2D9/16
Zoro # G6297405
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 9/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # DWI-1/2D9/16
- Zoro # G6297405
- UPC # 702535889678
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 9/16 in |
Overall Length | 3 3/16 in |
Size | 9/16 in |
Socket Depth | Deep |
Socket Length | 3 3/16 in |
Description
Product details about the AMPCO SAFETY TOOLS - DWI-1/2D9/16 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - DWI-1/2D9/16 Impact Socket is a deep well impact socket with a 6-point shape. It has an overall length of 3 3/16 inches and a socket size of 9/16 inch, making it suitable for various applications requiring SAE measurements. The drive size is designed at 1/2 inch, and the output type is hex. This tool's dimensions are built to accommodate compatible fastener types such as bolts and screws.
This product features non-sparking, non-magnetic, and corrosion-resistant properties due to its material composition of Nickel Aluminum Bronze. Its natural finish adds to its durability while maintaining its professional look. These features make this impact socket adequate for tasks where these specific characteristics are required.
The AMPCO SAFETY TOOLS - DWI-1/2D9/16 Impact Socket meets ASTM A342 standards and is FM approved. However, please note that this item does not have locking or insulated attributes nor is it tether ready. Despite these factors, this impact-rated tool remains a reliable choice in the category type of Impact Sockets.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - DWI-1/2D9/16 Impact Socket is a deep well impact socket with a 6-point shape. It has an overall length of 3 3/16 inches and a socket size of 9/16 inch, making it suitable for various applications requiring SAE measurements. The drive size is designed at 1/2 inch, and the output type is hex. This tool's dimensions are built to accommodate compatible fastener types such as bolts and screws.
This product features non-sparking, non-magnetic, and corrosion-resistant properties due to its material composition of Nickel Aluminum Bronze. Its natural finish adds to its durability while maintaining its professional look. These features make this impact socket adequate for tasks where these specific characteristics are required.
The AMPCO SAFETY TOOLS - DWI-1/2D9/16 Impact Socket meets ASTM A342 standards and is FM approved. However, please note that this item does not have locking or insulated attributes nor is it tether ready. Despite these factors, this impact-rated tool remains a reliable choice in the category type of Impact Sockets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Oscillating Tool, 12V, Bonus Battery (DCS353B/DCB124)
- KRAFT TOOL Clevis to Male Threaded Handle Adapter (CC337)
- STANLEY 3/8 Hex Shank 3/8 X 2 Ball (IWAF26238B10)
- COUNCIL TOOL Fire Swatter Handle, Wood, 60In, For FS15 (70-047)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 13/16 in Size Hex Deep Depth, Natural (DWI-1/2D13/16)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/4 in Size Hex Deep Depth, Natural (DWI-1/2D1-1/4)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 in Size Hex Deep Depth, Natural (DWI-1/2D1)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 36 mm Size, Deep Socket, Natural (DWI-3/4D36MM)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 3/4 in Size Hex Standard Depth, Natural (I-1/2D3/4)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 1/2 in Size, Deep Socket, Natural (DWI-3/4D1-1/2)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/4 in Size, Deep Socket, black oxide (69102)
- Ampco Safety Tools Impact Sockets