Shop All Impact Sockets
Ampco Safety Tools
1/2 in Drive Impact Socket 1 1/4 in Size Hex Deep Depth, Natural
Mfr # DWI-1/2D1-1/4
Zoro # G6297299
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep Well Impact
- Socket Size 1 1/4 in
- SAE or Metric SAE
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # DWI-1/2D1-1/4
- Zoro # G6297299
- UPC # 702535889784
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1 1/4 in |
Overall Length | 3 3/16 in |
Size | 1-1/4 in |
Socket Depth | Deep |
Socket Length | 3 3/16 in |
Description
Impact Socket, Socket Size 1 1/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, Screws, No, Nickel Aluminum Bronze, Natural, Impact Rated Yes, Socket Depth Deep, Socket Length 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 5-Piece 1/2" Drive 6-Point Thin Wall Impact Flip Socket and Knockout Bar Set with Half Sizes (60443)
- KO-KEN Socket 30mm 6 Point 75mm Thin walled 3/4 Sq. Drive (16301X-30)
- MIGHTY MAXX Claw Hammer Fiberglass Handle 16oz (083-10313)
- WIHA Torx® Power Bit T20 x 90mm (3.5") (74575)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/16 in Size Hex Deep Depth, Natural (DWI-1/2D1-1/16)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 9/16 in Size Hex Deep Depth, Natural (DWI-1/2D9/16)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 5/16 in Size Hex Deep Depth, Natural (DWI-1/2D1-5/16)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 5/8 in Size, Deep Socket, Natural (DWI-3/4D1-5/8)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 15/16 in Size Hex Standard Depth, Natural (I-1/2D15/16)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/8 in Size Hex Standard Depth, Natural (I-1/2D1-1/8)
- PROTO 1 in Drive Impact Socket 4 1/8 in Size 6 pt Standard Depth, Black Oxide (J10066)
- Ampco Safety Tools Impact Sockets