Shop All Impact Sockets
Ampco Safety Tools
1/2 in Drive Impact Socket 1 1/16 in Size Hex Standard Depth, Natural
Mfr # I-1/2D1-1/16
Zoro # G6297615
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 1 1/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # I-1/2D1-1/16
- Zoro # G6297615
- UPC # 702535888725
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1 1/16 in |
Overall Length | 1 1/2 in |
Size | 1-1/16 in |
Socket Depth | Standard |
Socket Length | 1 1/2 in |
Description
Impact Socket, Socket Size 1 1/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, Screws, No, Nickel Aluminum Bronze, Natural, Impact Rated Yes, Socket Depth Standard, Socket Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Slid"g T-Handle Drive Plug, 1" Dr., 3" (J5885)
- KLEIN TOOLS Diagonal Cutting Pliers, Angled Head, 9-Inch (D2000-49)
- GREY PNEUMATIC SKT 3/8" DR X T20 INTERNAL TORX IM (GP1120T)
- TEKTON 3/8 Inch Drive x 24 mm Deep 6-Point Socket (SHD13124)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/8 in Size Hex Standard Depth, Natural (I-1/2D1-1/8)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/2 in Size Hex Standard Depth, Natural (I-1/2D1-1/2)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 7/16 in Size Hex Standard Depth, Natural (I-1/2D1-7/16)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 13/16 in Size Hex Deep Depth, Natural (DWI-1/2D13/16)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/4 in Size Hex Deep Depth, Natural (DWI-1/2D1-1/4)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 1/4 in Size, Deep Socket, Natural (DWI-3/4D1-1/4)
- PROTO 3/4" Drive Retaining Pin Black Oxide (J07500P)
- Ampco Safety Tools Sockets & Ratchets