Shop All Impact Sockets
Ampco Safety Tools
1/2 in Drive Impact Socket 1 1/16 in Size Hex Deep Depth, Natural
Mfr # DWI-1/2D1-1/16
Zoro # G6297326
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 1 1/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # DWI-1/2D1-1/16
- Zoro # G6297326
- UPC # 702535889753
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1 1/16 in |
Overall Length | 3 3/16 in |
Size | 1-1/16 in |
Socket Depth | Deep |
Socket Length | 3 3/16 in |
Description
Product details about the AMPCO SAFETY TOOLS - DWI-1/2D1-1/16 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - DWI-1/2D1-1/16 Impact Socket is a deep well impact socket designed for SAE measurements. With a socket size of 1 1/16 in and an overall length of 3 3/16 in, this tool offers ample depth for handling various fasteners. The drive size is set at 1/2 in, making it suitable for use with compatible impact drives. This six-point socket provides robust engagement with hex-shaped bolts and screws.
Crafted from Nickel Aluminum Bronze, the AMPCO SAFETY TOOLS - DWI-1/2D1-1/16 Impact Socket exhibits resistance to corrosion, enhancing its durability over time. Its non-sparking and non-magnetic features make it aptly suited for specific work conditions where these attributes are required. The natural finish adds to the aesthetic appeal while maintaining the integrity of the material.
This impact-rated socket meets ASTM A342 standards and is FM approved, indicating its adherence to quality benchmarks within the industry. Although not tether ready or insulated, this tool does not have a locking mechanism but remains adequate for tasks requiring an impact drive type setup. It's important to note that this product does not come with any specific compatibility guarantees; however, it has been designed generally for use with bolts and screws as per standard requirements.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - DWI-1/2D1-1/16 Impact Socket is a deep well impact socket designed for SAE measurements. With a socket size of 1 1/16 in and an overall length of 3 3/16 in, this tool offers ample depth for handling various fasteners. The drive size is set at 1/2 in, making it suitable for use with compatible impact drives. This six-point socket provides robust engagement with hex-shaped bolts and screws.
Crafted from Nickel Aluminum Bronze, the AMPCO SAFETY TOOLS - DWI-1/2D1-1/16 Impact Socket exhibits resistance to corrosion, enhancing its durability over time. Its non-sparking and non-magnetic features make it aptly suited for specific work conditions where these attributes are required. The natural finish adds to the aesthetic appeal while maintaining the integrity of the material.
This impact-rated socket meets ASTM A342 standards and is FM approved, indicating its adherence to quality benchmarks within the industry. Although not tether ready or insulated, this tool does not have a locking mechanism but remains adequate for tasks requiring an impact drive type setup. It's important to note that this product does not come with any specific compatibility guarantees; however, it has been designed generally for use with bolts and screws as per standard requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"x 6" Spade Bit (DMS71-0013)
- OSG Screw Machine Drill Bit, #34 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595282)
- MALCO Downspout Crimper, Left/Right/Straight, 9", Hardened steel (C4R)
- SP SCIENCEWARE Scoop, Poly, 250 ml, Bel-Art, PK12 (F36753-0000)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/4 in Size Hex Deep Depth, Natural (DWI-1/2D1-1/4)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 13/16 in Size Hex Deep Depth, Natural (DWI-1/2D13/16)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 9/16 in Size Hex Deep Depth, Natural (DWI-1/2D9/16)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 1/4 in Size, Deep Socket, Natural (DWI-3/4D1-1/4)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 17 mm Size Hex Standard Depth, Natural (I-1/2D17MM)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 15/16 in Size Hex Standard Depth, Natural (I-1/2D15/16)
- SUNEX 3/4" Drive Impact Socket 6 (0448)
- Ampco Safety Tools Sockets & Ratchets