Shop All Sockets
Ampco Safety Tools
1/2 in Drive, 5/8" 6 pt SAE Socket, 6 Points
Mfr # SS-1/2D5/8
Zoro # G3953643
$55.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # SS-1/2D5/8
- Zoro # G3953643
- UPC # 702535884932
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 7/16 in |
Size | 5/8" |
Socket Depth | Standard |
Socket Sizes | 5/8 in |
Socket Size | 5/8 in |
Description
Nonsparking Socket, Socket Size 5/8 in, 6-Point, Aluminum Bronze, Natural, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 8mm Loop Handle Hex Key, 9" Long (D043310)
- ILC Replacement for Makita Bh1220c Battery (BH1220C)
- OSG Carbide End Mill, 402BN, 9.0mm D, 22mm Cut (402-3543-BN)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 11/64, Length of Cut: 5/8" (22240)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (DW-1/2D1-5/8)
- AMPCO SAFETY TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (DW-1/2D9/16)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (DW-1/2D1)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (DW-1/2D1/2)
- AMPCO SAFETY TOOLS 1 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points (SS-1D2-3/4)
- AMPCO SAFETY TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (DW-3/8D1/2)
- K-TOOL INTERNATIONAL Sae Socket Holder, Red, 3/8" Drive (KTI72472)
- Ampco Safety Tools Sockets & Ratchets