Shop All Sockets
Ampco Safety Tools
1/2 in Drive, 5/16" 6 pt SAE Socket, 6 Points
Mfr # DW-1/2D5/16
Zoro # G5919518
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep Well
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # DW-1/2D5/16
- Zoro # G5919518
- UPC # 702535887100
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 3/16 in |
Size | 5/16" |
Socket Depth | Deep |
Socket Sizes | 5/16 in |
Socket Size | 5/16 in |
Description
Nonsparking Socket, Socket Size 5/16 in, 6-Point, Aluminum Bronze, Natural, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 12-Spline 13/16" Locking Lug Nut Socket (78551)
- WIDIA Threading Insert, NT, (NTF2R)
- SUMITOMO WEZ Series Indexable Shell Mill 50mm 3 Teeth (WEZ17050RS03)
- PROTO Slip Joint Pliers, 6-1/2 In, 1-3/4 In Jaw (J276)
- AMPCO SAFETY TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-3/8D1/2)
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (DW-1/2D15/16)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (DW-3/4D1-7/16)
- AMPCO SAFETY TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (DW-1/2D9/16)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2-3/16" 6 pt SAE Socket, 6 Points (SS-3/4D2-3/16)
- AMPCO SAFETY TOOLS 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (DW-3/4D32MM)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch 6-Point Socket (SHD22038)
- Ampco Safety Tools Sockets & Ratchets